0 items

Red-White Valve Stainless Steel Nut and Handle for Ball Valve

R50445049FSHK

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-32
End Connection 1
Solder
FM Approved
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Handle Material
Stainless Steel
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday