0 items

Red-White Valve Threaded Balancing Valve

R9517AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-27450
End Connection 1
Threaded
End Connection 2
Threaded
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
260
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday