0 items

Red-White Valve Threaded Brass Balanced Globe Valve

R9527AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 WOG
Maximum Temperature
160
Pressure Class
300#
Valve Size
3/4 in
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday