0 items

Red-White Valve Threaded Brass Economy Globe Valve

R211AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
Lead Law Compliant
Yes
MSS Specifications
MSS SP-80
Material
Brass
Maximum Pressure
200 WOG
Pressure Class
200#
Valve Size
1 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday