6-3/10 in. Socket Sewer Straight PVC Plug
6-3/10 in. Socket Sewer Straight PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Sewer, Water
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6-3/10 in
- Fitting Size 2:
- 6-3/10 in
- Fitting Sizes:
- 6-3/10 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No