0 items

Redi Spa 6 in. Gasket x Spigot PVC Sewer 45 Degree Bend Elbow

R0701642

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
Size
6 in
Type
Sewer, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday