7-87/100 in. Gasket Straight DR 41 PVC 45 Degree Elbow

You last purchased this on
 
Redi Spa

7-87/100 in. Gasket Straight DR 41 PVC 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 
Redi Spa

7-87/100 in. Gasket Straight DR 41 PVC 45 Degree Elbow

  • Fast #
  • Part #R0232042
  • Item #2821387
  • Manufacturer Part #0232042
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Sewer
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
7-87/100 in
Fitting Size 2:
7-87/100 in
Fitting Sizes:
7-87/100 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 41
UL Listed:
No