7-87/100 x 7-87/100 x 6-3/10 in. Gasket SDR 41 PVC Sewer Wye
7-87/100 x 7-87/100 x 6-3/10 in. Gasket SDR 41 PVC Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 7-87/100 in
- Fitting Size 2:
- 7-87/100 in
- Fitting Size 3:
- 6-3/10 in
- Fitting Sizes:
- 7-87/100 in x 7-87/100 in x 6-3/10 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40