0 items

Redi Spa Gasket Repair Coupling

R06142

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6-3/10 in
Fitting Size 2
6-3/10 in
Fitting Sizes
6-29/100 in x 6-29/100 in
Fitting Type
Sewer, Straight
Material
Plastic
NSF Certified
No
Schedule Class
SDR 41

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday