Reducer VPR PROOF LGHT ANG / Wall Mount

Part #CRAAVBR100RDG  |  Manufacturer Part #RA-A-VBR 100 RDG

Type:

CRAAVBR100RDG
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These Vapor Proof Lights feature a glass globe, die cast aluminum guard and will handle up to 100 Watt blub
  • Choose from 4 bases: horizontal, pendant, angle, wall bracket and angle wall bracket with connection box

Specifications

Color Finish: Red

Material: Die Cast Aluminum, Glass

Type: CRAAVBR100RDG

UL Listed: Yes