1/2 in. Cutter Wheel
1/2 in. Cutter Wheel
Frequently Purchased Together
Product Details
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
- Replacement cutter wheel made from high shock-resistant tool steel
- Cuts steel; stainless steel; schedule 80
Specifications
- Adjustable:
- No
- Application:
- Schedule 80 Pipe, Stainless Steel, Steel
- Arbor Hole Size:
- 1/2 in
- Blade Thickness (in):
- 0.567 in
- Brand Model Compatibility:
- H12, H8
- Height:
- 3/4 in
- Length:
- 1-7/8 in
- Material:
- Tool Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cutting Wheel
- Tool Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 0.20 lb
- Width:
- 1-7/8 in