1-1/4 in. Heavy Spirol Pin
1-1/4 in. Heavy Spirol Pin
Frequently Purchased Together
Product Details
- Spiral pin design
- Replacement pin for Reed Feed Tap™
Documents
Specifications
- Bit Sizes:
- 1/8 in
- Brand Model Compatibility:
- Feed Tap™ Drilling Machines
- Height:
- 1/10 in
- Length:
- 1-1/4 in
- Tool Type:
- Spirol Pin
- Weight:
- 0.01 lb
- Width:
- 1-1/4 in