1-1/2 - 8 in. Pipe Beveler
1-1/2 - 8 in. Pipe Beveler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong, reinforced aluminum frame for durability
- Adjusts to bevel multiple sizes with one tool
- Pipe beveler only needs a few turns around the pipe to make the 15° smooth bevel
- Bevel blade can be sharpened or replaced
Specifications
- Application:
- Plastic Pipe
- Fits Pipe Size:
- 1-1/2 in - 12 in
- Height:
- 8 in
- Length:
- 13-3/4 in
- Material:
- Plastic
- Tool Type:
- Beveler
- Weight:
- 6.1 lb
- Width:
- 10-1/2 in