1-1/2 in. Aluminum Pipe Reamer

You last purchased this on
 
REED

Clean Ream Extreme® 1-1/2 in. Aluminum Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Clean Ream Extreme® 1-1/2 in. Aluminum Pipe Reamer

  • Fast #
  • Part #R04524
  • Item #4190751
  • Manufacturer Part #04524
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduce labor time and materials costs by reusing the fittings
  • Clean edge of PPR with solvent to remove the thin film left by solvent cement
  • Clean leftover pipe and solvent cement residue from PVC, CPVC or ABS fittings
  • Use high torque, low RPM drill setting to reduce heat caused by friction and to provide the cleanest ream
  • Requires Certification

Specifications

Application:
ABS, CPVC, PVC
Collection:
Clean Ream Extreme®
Height:
1-1/2 in
Length:
3-1/4 in
Material:
Aluminum
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in
Weight:
0.40 lb
Width:
1-1/2 in