1-1/2 in. Flaring Tool

You last purchased this on
 
REED

1-1/2 in. Flaring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

1-1/2 in. Flaring Tool

  • Fast #
  • Part #R06077
  • Item #450871
  • Manufacturer Part #06077
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Larger pilots and finger grip areas for safety
  • Quality flaring tools from Reed Tools
  • For use on soft copper tubing
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Requires Certification

Specifications

Application:
Copper Tubing
Diameter:
1-1/2 in
Fits Pipe Size:
1-1/2 in
Height:
2-1/2 in
Length:
4-3/4 in
Material:
Hardened Steel, Tempered Steel
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
UL Listed:
No
Weight:
3.2 lb
Width:
2-1/2 in