1 in. Copper Rerounder

You last purchased this on
 
REED

Round It® 1 in. Copper Rerounder

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Round It® 1 in. Copper Rerounder

  • Fast #
  • Part #R08227
  • Item #3449851
  • Manufacturer Part #08227
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides the needed leverage to guide tube into position for fit-ups
  • Removes mild kinks, frequently preventing the need to cut out a section and to splice-in a short piece
  • Take the trouble out of handling copper rolls by using Reed Round It® tools for straightening and rerounding
  • Tools will quickly pay for themselves in material, labor and time savings
  • Requires Certification

Specifications

Application:
Copper
Collection:
Round It®
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Height:
2-1/2 in
Length:
18 in
Material:
Steel, Ductile Iron
NSF Certified:
No
Pipe Capacity:
1 in
Tool Type:
Reround
Weight:
4.5 lb
Width:
4 in