12-1/4 in Adjustable Wrench with Grip

Part #R02912  |  Item #3601826  |  Manufacturer Part #02912

$ 36.86 EACH

Length:

12-1/4 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For durability and hand comfort, REED uses a thick, long-lasting comfort grip coating.
  • Triple-coated, nickel-chrome exterior finish on CW models is corrosion-resistant.
  • Design angle allows for close quarter work on hex nuts.
  • Precision-ground jaw slides make for the smoothest action.
  • Standard thumb adjustment for tightening the jaws.
  • Comfort grip provides a more secure handhold.

Documents

Specifications

Height: 3/4 in

Jaw Capacity in : 1-5/16 in

Length: 12-1/4 in

Weight: 1.5

Width: 3 in