12-1/8 in Adjustable Wrench

Part #R02215  |  Item #1083729  |  Manufacturer Part #02215

$ 28.07 EACH

Length:

12-1/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With hardened and tempered forged alloy steel handles, phosphorous bronze springs and blackened finish, these adjustable wrenches are constructed of the finest materials available
  • Precision ground jaw slides make for the smoothest action
  • Blackened finish provides for a less slippery surface than standard chrome plated models

Documents

Specifications

Adjustable: Yes

Application: Pipe

Color Finish: [Black, Silver]

Color Finish Category: Blacks

Handle Material: Alloy Steel

Height: 3/4 in

Jaw Capacity in : 1-5/16 in

Length: 12-1/8 in

Material: [Alloy Steel, Bronze, Hardened Steel]

Maximum Capacity: 1-5/16 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Origin: Global

Pipe Capacity: 1-5/16 in

Tool Type: Adjustable Wrench

Type: Wrench

Weight: 1.4

Width: 3-1/8 in

Wrench Type: Adjustable