12 in. Strap Wrench

You last purchased this on
 
REED

12 in. Strap Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

12 in. Strap Wrench

  • Fast #
  • Part #REE02232
  • Item #7607735
  • Manufacturer Part #02232
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features extra-long strap for even greater capacity.
  • 30 in strap
  • Aluminum construction for lighter weight.
  • Use on plastic pipe, filters, slick or smooth surfaces, or on irregular shapes.
  • Gripping power without scratching or deforming plastic or polished metal pipe.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Pipe
Color Finish Name:
Silver, Yellow
GSA Approved:
No
Handle Length (in):
12 in
Handle Material:
Aluminum
Height:
1 in
Length:
12 ft
Material:
Aluminum, Plastic
Material Type:
Polyester
Maximum Capacity:
7-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1/8 in - 5 in
Power Source:
Hand
Tool Type:
Strap Wrench
Weight:
0.9 lb
Width:
1-3/4 in
WrenchType:
Strap