16 in Adjustable Wrench

Part #R02386  |  Item #2484495  |  Manufacturer Part #02386

$ 124.27 EACH

Length:

16 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Special hand grip provides ergonomic advantages of higher torque and less hand fatigue
  • Saves time loosening nut due to ratchet action jaws, unlike a pipe wrench which cannot ratchet on a fitting
  • Works like a pipe wrench and provide better grip than pliers due to the jaws and tooth direction
  • This REED wrench invention features strong, forged steel, one-piece handle

Specifications

Color Finish: Black, Red

Color Finish Category: Blacks

Height: 3/4 in

Jaw Capacity in : 0.375 in - 1.25 in

Length: 16 in

Material: Steel

Maximum Capacity: 1-1/2 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: One Hand Wrench

Weight: 3.3

Width: 4 in

Wrench Type: Pipe