2 in. Squeeze-Off Tool

You last purchased this on
 
REED

2 in. Squeeze-Off Tool

  • Fast #
  • Part #R04302
  • Item #542803
  • Manufacturer Part #04302
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

2 in. Squeeze-Off Tool

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-position handle for work location options
  • Change the stops to use tool on other pipe types
  • Heavy-duty construction for use on IPS pipe
  • Uses a pair of rotating stops to prevent damage to the pipe
  • Swing out arm to easily get tool around the pipe
  • Grease fittings at friction points
  • Fine thread for smooth squeeze from the operator
  • Requires Certification

Specifications

Application:
IPS Pipe
Handle Type:
2 Position
Height:
2-1/4 in
Length:
12 in
Material:
Aluminum
Maximum Capacity:
2 in
Pipe Capacity:
1/2 in - 2 in
Tool Type:
Squeeze-Off
Weight:
11.6 lb
Width:
13 in