22 in. Ratcheting Hydrant Wrench

You last purchased this on
 
REED

22 in. Ratcheting Hydrant Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

22 in. Ratcheting Hydrant Wrench

  • Fast #
  • Part #R02397
  • Item #4008424
  • Manufacturer Part #02397
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pentagon capacity 1-3/4 in
  • Square capacity 1-1/4 in
  • Save valuable time with wrench's ratchet action and quick-adjusting socket
  • Heavy-duty construction
  • Socket adjusts quickly with the thumb screw feature
  • Adjustable, snug-fitting socket for tackling pentagon or square nuts
  • Requires Certification

Specifications

Adjustable:
Yes
Handle Length (in):
13 in
Height:
3-1/4 in
Length:
18 in
Maximum Capacity:
1-3/4 in
Tool Type:
Hydrant Wrench
Weight:
4.4 lb
Width:
2-1/2 in