24 in. Aluminum Pipe Wrench
24 in. Aluminum Pipe Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Titanium-aluminum alloy handle of the aluminum pipe wrench is heat-treated for maximum strength
- REED models offer tight tolerances for a snug wrench.
- Light and strong pipe wrench design
- Heavy duty, straight
- For overhead pipe work, aluminum pipe wrenches offer a lightweight, reliable solution for operators to get the job done.
- Beefy housing yields a strong wrench.
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Handle Length (in):
- 24 in
- Handle Material:
- Aluminum
- Height:
- 1-3/4 in
- Jaw Capacity (in):
- 3 in
- Length:
- 22 in
- Material:
- Aluminum
- Maximum Capacity:
- 3 in
- Number of Handles:
- Single Handle
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 3 in
- Power Source:
- Manual
- Tool Type:
- Pipe Wrench
- Weight:
- 5.6 lb
- Width:
- 4-1/2 in
- WrenchType:
- Pipe