24 x 1/4 - 3 in. Pipe Wrench

You last purchased this on
 
REED

24 x 1/4 - 3 in. Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

24 x 1/4 - 3 in. Pipe Wrench

  • Fast #
  • Part #R02170
  • Item #1083754
  • Manufacturer Part #02170
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid steel pin in the heel jaw strengthens REED heavy-duty, straight pipe wrenches models
  • Heavy-duty, industry-standard pipe wrench
  • High-tensile, ductile iron handle and hardened, alloy steel parts withstand the heaviest demands
  • Workhorse pipe wrench model delivers on performance and durability
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Heavy Duty, Pipe
Color Finish Name:
Red, Black
Handle Material:
Ductile Iron
Handle Type:
Straight
Height:
1-3/4 in
Length:
24 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 3 in
Tool Type:
Pipe Wrench
Weight:
9.9 lb
Width:
4-1/4 in