3/4 in. Deep Extended Socket

You last purchased this on
 
REED

3/4 in. Deep Extended Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

3/4 in. Deep Extended Socket

  • Fast #
  • Part #R02622
  • Item #3602732
  • Manufacturer Part #02622
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Perfect for hard-to-reach deep well bolts
  • Drive them with a 1/2 in square drive impact wrench or hand tighten
  • Extended length, impact grade sockets
  • Six point socket for maximum contact area holds up to heavy work
  • Socket size laser-marked onto socket body
  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc, Black Chromate
Diameter:
1 in
Drive Size:
1/2 in
Drive Type:
Hex, Impact
Height:
1 in
Length:
6-1/2 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Socket Size:
3/4 in
Tool Type:
Extended Socket
Weight:
1.4 lb
Width:
1 in