3/4 - 1 in. Combination Drilling and Tapping Machine
3/4 - 1 in. Combination Drilling and Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick clamp feed mechanism requires little adjustment, saving time for the operator
- Compact design requires less digging as radius = 32 in which is less than competitor models
- Modular design allows fast and simple conversion back and forth from tapping to drilling machine
- Use to direct tap or drill 3/4" - 1" pipe
Specifications
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 14 in
- Length:
- 21-3/4 in
- Pipe Capacity:
- 4 in - 48 in
- Tool Type:
- Drilling & Tapping Machine
- Weight:
- 116.5 lb
- Width:
- 12 in