3/4 - 4 in. Hot Tapping Machine

You last purchased this on
 
REED

3/4 - 4 in. Hot Tapping Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

3/4 - 4 in. Hot Tapping Machine

  • Fast #
  • Part #R08350
  • Item #2924342
  • Manufacturer Part #08350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hot tap steel, galvanized, copper, brass or aluminum pipe for installing branch connections from 3/4 in to 4 in valves
  • REED mechanical hot tapping machine is the tapping machine only with valves, saddles, fittings and piping supplied by the operator
  • Hot tap tool for piping, fittings and valves with NPT threads
  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in - 4 in
Height:
3-1/2 in
Length:
28 in
Tap Size:
4 in
Tool Type:
Tapping Machine
Weight:
12.25 lb
Width:
12 in