4 - 48 in. Combination Drilling and Tapping Machine
4 - 48 in. Combination Drilling and Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick clamp feed mechanism requires little adjustment, saving time for the operator
- Compact design requires less digging as radius = 32 in which is less than competitor models
- Modular design allows fast and simple conversion back and forth from tapping to drilling machine
- 3/4 in -2 in drill
- 3/4 in -1 in tap
Specifications
- Coating:
- Anodized, Epoxy
- Height:
- 11-1/2 in
- Length:
- 21 in
- Material:
- Aluminum
- Number of Tools Included:
- 31
- Pipe Capacity:
- 4 in - 48 in
- Tool Type:
- Drilling & Tapping Machine
- UL Listed:
- No
- Weight:
- 99.5 lb
- Width:
- 14 in