4 in. Pipe Reamer
Clean Ream Extreme® 4 in. Pipe Reamer
Frequently Purchased Together
Product Details
- Fit into standard or cordless 1/2 In. drills or impact drills
- Saves time and material costs
- Reuse fittings after a good clean-out from a plastic pipe fitting reamer
- Reuse old PVC or CPVC fittings
Specifications
- Application:
- ABS, CPVC, PVC
- Collection:
- Clean Ream Extreme®
- Height:
- 1-1/8 in
- Length:
- 4 in
- Material:
- Aluminum
- Pipe Capacity:
- 4 in
- Weight:
- 1.65 lb
- Width:
- 4 in