43 x 10 in. Single Stroke Soil Pipe Cutter

Part #R08061  |  Item #2150181  |  Manufacturer Part #08061

$ 678.85 EACH

Pipe Capacity:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for gray water applications.
  • Soil Pipe Cutters apply chain pressure to snap the pipe.
  • Reed innovations have improved upon the original.

Specifications

Adjustable: No

Application: Water

Cutting Capacity: 1-1/2 in - 10 in

Height: 2-1/4 in

Length: 43 in

Pipe Capacity: 10 in

UL Listed: No

Weight: 29.8

Width: 8 in