.450 in. Carbon Steel/Stainless Steel Pipe Cutter Wheel

You last purchased this on
 
REED

.450 in. Carbon Steel/Stainless Steel Pipe Cutter Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

.450 in. Carbon Steel/Stainless Steel Pipe Cutter Wheel

  • Fast #
  • Part #R03508
  • Item #300369
  • Manufacturer Part #03508
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Cuts steel and stainless steel
  • Requires Certification

Specifications

Application:
Steel, Stainless Steel
Brand Model Compatibility:
H8 Cutter, H12 Cutter, Wheeler Rex®95081, Wheeler Rex®95121
Diameter:
1-9/10 in
Height:
3/4 in
Length:
1-7/8 in
Material:
Steel
Product Type:
Cutting Wheel
Weight:
0.192 lb
Width:
1-7/8 in