Corporation Stop Key Socket with 0.48 in Slat
Thru-Bolt™ Corporation Stop Key Socket with 0.48 in Slat
Frequently Purchased Together
Product Details
- For use with a 1/2" ratchet wrench or a standard socket wrench
- Cast iron construction
- Fits the key or tab on corporation stops to open or close them
- Corp stop key socket with slot width 12/25"
Documents
Specifications
- Collection:
- Thru-Bolt™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Drive Type:
- Hex
- Height:
- 1-1/2 in
- Length:
- 2 in
- Material:
- Cast Iron
- Number of Pieces:
- 1 Piece
- Power Source:
- Manual
- Socket Size:
- 5/8 in
- Tool Type:
- Stop Key Socket
- Weight:
- 0.45 lb
- Width:
- 1-1/2 in