6-1/8 in Adjustable Wrench in Black

You last purchased this on
 
REED

6-1/8 in Adjustable Wrench in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

6-1/8 in Adjustable Wrench in Black

  • Fast #
  • Part #R02212
  • Item #1083725
  • Manufacturer Part #02212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precision ground jaw slides make for the smoothest action
  • Blackened finish provides for a less slippery surface than standard chrome plated models
  • With hardened and tempered forged alloy steel handles, phosphorous bronze springs and blackened finish, these adjustable wrenches are constructed of the finest materials available
  • Standard thumb adjustment for tightening the jaws
  • Design angle allows for close quarter work on hex nuts
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Pipe
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
Handle Material:
Alloy Steel
Height:
3/8 in
Jaw Capacity (in):
3/4 in
Length:
6-1/8 in
Material:
Alloy Steel, Bronze, Hardened Steel
Maximum Capacity:
3/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
3/4 in
Tool Type:
Adjustable Wrench
Weight:
0.3 lb
Width:
1-5/8 in
WrenchType:
Adjustable