Compact Valve and Curb Key for 3/4 - 2 in Stops
Compact Valve and Curb Key for 3/4 - 2 in Stops
Frequently Purchased Together
Product Details
- Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
- This combination set saves the space, expense, and handling of single purpose valve keys.
- Compact size fits in crowded utility trucks, behind pickup seats, or in car trunks
- Made in USA
- Reed valve keys feature strong welds at critical points
- Wide choice of attachable tools allows users to customize to their systems
Specifications
- Adjustable:
- Yes
- Application:
- Water Service Lines
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Height:
- 2-1/2 in
- Length:
- 45 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Curb Box Key
- Torque (In-Lbs):
- 2400 in-lbs
- Weight:
- 18.4 lb
- Width:
- 4-3/4 in