60 in-lbs 5/16 in Torque Wrench
60 in-lbs 5/16 in Torque Wrench
Frequently Purchased Together
Product Details
- Sturdy zinc body with steel components
- Guaranteed accurate to ±10%
- Ratcheting action is fast and maximum torque is preset
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- Drive Size:
- 5/16 in
- Handle Material:
- Zinc
- Handle Type:
- T-shape
- Height:
- 3/4 in
- Length:
- 6 in
- Material:
- Steel
- Torque (In-Lbs):
- 60 in-lbs
- Weight:
- 0.9 lb
- Width:
- 4-1/4 in