8 - 12 in. Cast Iron and Ductile Iron Pipe Cutter

Part #R03152  |  Item #529210  |  Manufacturer Part #03152

$ 1,496.06 EACH

Cutting Capacity:

8 in - 12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Another Reed invention that needs only 4 in (102 mm) of clearance around pipe
  • Efficient handle swing of only 90° to 110°
  • Opens with hinge to place cutter around the pipe
  • Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe

Specifications

Adjustable: Yes

Application: [Cast Iron, Ductile Iron]

Cutting Capacity: 8 in - 12 in

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 34 in

Number of Tools Included: 1

Pipe Capacity: 8 in - 12 in

Portable: Yes

Tool Type: Pipe Cutter

UL Listed: No

Weight: 34.9

Width: 18 in