Boring Bar for TM1100 Tapping Machine
Boring Bar for TM1100 Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TM1100
- Height:
- 1-1/4 in
- Length:
- 20-1/2 in
- Product Type:
- Boring Bar
- Weight:
- 6.22 lb
- Width:
- 1-1/2 in