Ductile Iron Strap Wrench with Strap

You last purchased this on
 
REED

Ductile Iron Strap Wrench with Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Ductile Iron Strap Wrench with Strap

  • Fast #
  • Part #R02236
  • Item #7607738
  • Manufacturer Part #02236
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extra-long 72 inch strap for increased leverage on large diameters.
  • Ductile iron handle and extremely strong polyester strap yield a durable wrench.
  • Gripping power without scratching or deforming plastic or polished metal pipe.
  • Use on plastic pipe, filters, slick or smooth surfaces, or on irregular shapes.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Pipe
Capacity:
2 in
Color Finish Category:
Reds
Color Finish Name:
Red, Yellow
Fits Pipe Size:
2 in - 18 in
Handle Length (in):
24 in
Handle Material:
Ductile Iron
Height:
2 in
Length:
24 in
Material:
Ductile Iron, Plastic
Material Type:
Nylon
Maximum Capacity:
20 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
2 in - 18 in
Tool Type:
Strap Wrench
Weight:
5.1 lb
Width:
3-1/8 in
WrenchType:
Chain and Strap