4 - 6 in. Steel, Stainless Steel, Copper, SCH 40 Pipe Cutter

You last purchased this on
 
REED

Hinged Cutter™ 4 - 6 in. Steel, Stainless Steel, Copper, SCH 40 Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Hinged Cutter™ 4 - 6 in. Steel, Stainless Steel, Copper, SCH 40 Pipe Cutter

  • Fast #
  • Part #R03130
  • Item #655436
  • Manufacturer Part #03130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Efficient handle swing of only 90° to 110°.
  • Opens with hinge to place cutter around the pipe.
  • Pipe Cutter with hinge is a REED invention that needs only 4” (102 mm) of clearance around pipe.
  • Ships with cutter wheels installed for cutting steel and stainless steel pipe.
  • Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe!
  • Requires Certification

Recommended Accessories


Specifications

Application:
Steel, Stainless Steel, Copper
Blade Material:
Steel
Collection:
Hinged Cutter™
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
4 in - 6 in
Length:
28 in
Material:
Alloy Steel
Pipe Capacity:
4 in - 6 in
Power Source:
Manual
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
19.4 lb