1 - 12 in. Aluminum Strap Wrench
1 - 12 in. Aluminum Strap Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features extra-long strap for even greater capacity.
- 48 in strap
- Aluminum construction for lighter weight.
- Use on plastic pipe, filters, slick or smooth surfaces, or on irregular shapes.
- Gripping power without scratching or deforming plastic or polished metal pipe.
Specifications
- Adjustable:
- Yes
- Application:
- Pipe
- Capacity:
- 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Yellow
- Fits Pipe Size:
- 1 in - 12 in
- Handle Length (in):
- 18 in
- Handle Material:
- Aluminum
- Height:
- 1-1/4 in
- Length:
- 18 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 12 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 12 in
- Tool Type:
- Strap Wrench
- Weight:
- 1.7 lb
- Width:
- 2-3/8 in
- WrenchType:
- Chain and Strap