1-1/8 in. Hole Saw 1 Piece
1-1/8 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardened steel teeth.
- Standard design, bi-metal hole saws are interchangeable with major brands.
Documents
Specifications
- Brand Model Compatibility:
- DM3MECH and DM3MECHB Mechanical Hot Tapping Machines
- Diameter:
- 1-1/8 in
- Height:
- 1 in
- Length:
- 2-1/4 in
- Material:
- Bi-metal, Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- Weight:
- 0.16 lb
- Width:
- 1 in