Reed Manufacturing

1-3/8 in. Hole Saw 1 Piece

Part #R43503  |  Manufacturer Part #43503

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard design, bi-metal hole saws are interchangeable with major brands.
  • Hardened steel teeth.

Documents

Specifications

Brand Model Compatibility: DM3MECH and DM3MECHB Mechanical Hot Tapping Machines

Diameter: 1-3/8 in

Height: 1-1/4 in

Length: 2-3/10 in

Material: Bi-metal, Steel

Number Of Pieces: 1 Piece

Tool Type: Hole Saw

Weight: 0.2

Width: 1-1/4 in