1 in. Mueller M110 Adapter Nipple for PVC Drilling Machine
1 in. Mueller M110 Adapter Nipple for PVC Drilling Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For PVC drilling machine
- End connection type NPT
Specifications
- Application:
- Drills, Shell Cutter
- Brand Model Compatibility:
- DM1100, DM2100, DMPVC series
- End Connection 1:
- NPT
- End Connection 2:
- CC
- End Connections:
- NPT x CC
- Height:
- 1-1/2 in
- Length:
- 2 in
- Product Type:
- Corporation Adapter
- Size:
- 1 in
- Weight:
- 0.6 lb
- Width:
- 1-3/5 in