1 in. PVC AWWA Adapter

Part #R04427  |  Item #1671290  |  Manufacturer Part #04427

$ 69.35 EACH

Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: PVC

Brand Model Compatibility: DMPVC Drilling Machine

End Connection 1: AWWA

End Connection 2: AWWA

End Connections: AWWA

Height: 2 in

Length: 3-1/2 in

Product Type: Adapter

Size: 1 in

Weight: 1.1

Width: 2 in