Reed Manufacturing

10 Aluminum Straight Pipe Wrench

Part #R02093  |  Manufacturer Part #02093

Type:

Filter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light and strong
  • Titanium-aluminum alloy handle of the aluminum pipe wrench is heat-treated for maximum strength

Documents

Specifications

Adjustable: Yes

Color Finish: Grey

Color Finish Category: Greys

Handle Length in : 10 in

Handle Material: Aluminum

Height: 1 in

Jaw Capacity in : 1-1/2 in

Length: 10 in

Material: Aluminum

Maximum Capacity: 1-1/2 in

Number of Handles: Single Handle

Number of Tools Included: 1

Pipe Capacity: 1/8 in - 1-1/2 in

Power Source: Manual

Product Type: Wrench

Tool Type: Pipe Wrench

Type: Filter

Weight: 1.1

Width: 2-1/2 in

Wrench Type: Pipe