10 x 1/8 - 1-1/2 in. Pipe Wrench

You last purchased this on
 
REED

10 x 1/8 - 1-1/2 in. Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

10 x 1/8 - 1-1/2 in. Pipe Wrench

  • Fast #
  • Part #R02220
  • Item #1445312
  • Manufacturer Part #02220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid steel pin in the heel jaw strengthens the offset wrenches
  • High-tensile ductile iron handle and hardened, alloy steel parts are designed to withstand the heaviest demands.
  • Offset wrenches provide longer swing and better access to hard-to-reach places
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Heavy Duty, Pipe
Color Finish Name:
Red, Black
Handle Material:
Ductile Iron
Handle Type:
Straight
Height:
1 in
Length:
10 in
Material:
Steel
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1/8 in - 1-1/2 in
Tool Type:
Pipe Wrench
Weight:
1.7 lb
Width:
3 in