12-4/5 in. Saddle for Plastic Pipe Joiner
12-4/5 in. Saddle for Plastic Pipe Joiner
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Works with plastic pipe joiner
- 12.8" actual OD capacity
- Saddles for 12" pipe
- Rounded saddles, selected by pipe diameter, are used with REED PPJ when making solvent cement connections
- Match the appropriately sized saddle to the plastic pipe diameter
- Pipe saddles are sold by the pair; one for each piece of pipe
- Saddles balance the PPJ beam and assist in pulling the two pieces of pipe together
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 12-4/5 in
- Height:
- 6-3/4 in
- Length:
- 13 in
- Material:
- Plastic
- Weight:
- 7.1 lb
- Width:
- 10 in