Aluminum, Brass, Copper and Steel 29/40 in. Cutting Wheel

You last purchased this on
 
REED

Aluminum, Brass, Copper and Steel 29/40 in. Cutting Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Aluminum, Brass, Copper and Steel 29/40 in. Cutting Wheel

  • Fast #
  • Part #R03660
  • Item #300371
  • Manufacturer Part #03660
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use this wheel on copper; aluminum; brass; steel tubing
  • Reed cutter wheels are the best value for use in Reed cutters, or in the cutters of any other manufacturer
  • Replacement wheel for T15 and T20
  • Reed wheels are made in USA
  • Reed offers the largest cutter wheel line for all types of pipe, tubing and conduit
  • Requires Certification

Specifications

Adjustable:
No
Application:
Aluminum, Brass, Copper, Steel
Brand Model Compatibility:
TC1Q, TC1.6Q, TC2Q, T10, T15, T20, RT15T1, RT15T2, RT15T3, RTC1.1 and RTC1.4
Color Finish Name:
Silver
Diameter:
29/40 in
Material:
Tool Steel
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
UL Listed:
No
Weight:
0.01 lb