0 items

Reed Manufacturing Power Hack 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

R044

Blade Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
ABS, Aluminum, Copper, PVC, Stainless Steel, Steel
Blade Length
12 in
Blade Material
Bi-metal
Blade Thickness In
.062 in
Blade Width
1-3/8 in
Brand Model Compatibility
SawIT® SAWITSD2 Pneumatic Saw
Collection
Power Hack
Teeth Per Inch
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday