Reed Manufacturing

2 in. Plastic Pipe Fitting Reamer

Part #R04525  |  Manufacturer Part #04525

Length:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reuse fittings after a good clean-out from a plastic pipe fitting reamer
  • Fit into standard or cordless 1/2 In. drills or impact drills
  • Saves time and material costs
  • Reuse old PVC or CPVC fittings

Specifications

Height: 2 in

Length: 3-1/4 in

Material: Plastic

Weight: 0.5

Width: 2 in